Coat Hanger, White Aluminium, Pack Of 5, Without Trouser Bar

Order Code: ZT2722184S

£82.99 Inc VAT (20%)


Description

Coat hanger, white aluminium, pack of 5, without trouser bar. Supplied = assembled. Material = steel, powder coated. Colour = aluminium silver. Length = 428 mm. Fittings = without trouser bar. Diameter = 8 mm. Height = 145 mm. Product type = coat hangers. Made of steel, approx. 8 mm, powder coated in white aluminium. Pack of 5.

See full description
Specifications for Coat Hanger, White Aluminium, Pack Of 5, Without Trouser Bar
  • Colour
    Aluminium Silver
  • Material
    Steel, Powder Coated
  • Pack Quantity
    5
  • Product Type
    Coat Hangers
  • Diameter
    8mm
  • Supplied
    Assembled
  • Length
    428mm
  • Height
    145mm
  • Fittings
    Without Trouser Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome