Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Closet Organisation
/
Coat & Cabin Hooks
Hover to enlarge the image
Modern Curtain Holdback 170mm Silver
By
Securit
Order Code:
ZT4969153S
MPN:
S3001
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
View all Coat & Cabin Hooks
Product Description
Securit Modern Curtain Holdback 170mm Silver Suitable for holding back curtains
Specifications
Length
170mm
Product Type
Curtain Holdback
Finish
Silver
Tags:
#BulkDiscount
£8.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome