Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Closet Organisation
/
Coat & Cabin Hooks
Pole Hooks, 125mm
By
Securit
Material
Select
See all variants from
£6.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£6.99
Description unavailable
Feature Attributes
Length
:
125 mm
Product Type
:
Pole Hook
Size
:
125 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome