Built-in Lockable Compartments, Light Duty


Select
£174.99 Inc VAT (20%)


See all variants from £174.99


Description unavailable

Feature Attributes

Product Type:
Safes
Colour:
Light Grey
Supplied:
Assembled
Material:
Steel, Painted
Lock Type:
Lever Cylinder Lock
Number of Doors:
1
More attributes