Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Compartment Boxes
Cupboard with Perfo Doors, 2 Shelves, 1 Drawer
By cubio
See all variants from
£899.99
Inc VAT (20%)
See all variants from
£899.99
Description unavailable
Feature Attributes
Product Type:
Cupboard
Depth:
650 mm
Colour:
RAL 7016 Anthracite Grey
Height:
1000 mm
No. of Shelves:
2
Number of Shelves:
2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome