Maulexcite Display Cases


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Product Type:
Display Case
External Depth:
28 mm
Frame Material:
Aluminium
Door Hinge Position:
Left
Internal Depth:
19 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome