0
1
2
3
4

Multi-Purpose Tool & Laptop Bag

Order Code: ZT1018101X

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Overall Dimensions(HxLxD): 330x440x170mm
Weight: 1.5Kg

Specifications for Multi-Purpose Tool & Laptop Bag
  • Weight
    1.5kg
  • Size L x D x H
    530 x 190 x 335mm
  • Additional Features
    Heavy Duty Zip And Rubber Feet
    Ideal For Service Engineers
    Business Card Holder
    Adjustable Shoulder Strap
    46 x Elasticated Tool Holders
    Large Internal Compartment
    3 x Large Internal Compartments
    15 x Internal Pockets 2 x External Pockets
    Padded Laptop Holder
    Padded Handle And Strap
  • Product Material
    600 Denier Polyester
  • Length
    530mm
  • Height
    335mm
  • Width
    190mm
  • Product Type
    Tool Bag
  • Lock Type
    Zipper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome