Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Conveyor Rollers
Light Duty Roller Conveyor - Aluminium Frame with Aluminium Rollers
By GURA
Reset
Clear All
Tube Length
Select
Spacing
Select
See all variants from
£799.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£799.99
Description
Description unavailable
Feature Attributes
Model:
90° Curve
Overall Height:
70 mm
Supplied:
Assembled
Roller Diameter (D):
50 mm
Roller Material:
Aluminium
Frame Design:
Aluminium
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome