Light Duty Roller Conveyors - Aluminium Frame with Aluminium Rollers


£399.99 Inc VAT (20%)


See all variants from £399.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Overall Height:
70 mm
Model:
Straight
Roller Material:
Aluminium
Roller Diameter (D):
50 mm
Frame Design:
Aluminium
More attributes