Light Duty Roller Conveyors - Steel Frame with Zinc Plated Steel Rollers


£339.99 Inc VAT (20%)

See all variants from £339.99

Description


Description unavailable

Feature Attributes

Overall Height:
70 mm
Supplied:
Assembled
Model:
Straight
Roller Material:
Steel, Zinc Plated
Frame Design:
Steel, Zinc Plated
Roller Diameter (D):
50 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome