Light Duty Skate Wheel Conveyors - Aluminium Frame with Zinc Plated Steel Skate Wheels


£349.99 Inc VAT (20%)


See all variants from £349.99


Description unavailable

Feature Attributes

Frame Design:
Aluminium
Overall Height:
69 mm
Load Capacity:
200 kg
Supplied:
Assembled
Product Type:
Light Duty Skate Wheel Conveyors
Skate Wheel Material:
Steel, Zinc Plated