Light Duty Skate Wheel Conveyors - Steel Frame with Plastic Skate Wheels


£399.99 Inc VAT (20%)


See all variants from £399.99


Description unavailable

Feature Attributes

Overall Height:
69 mm
Frame Design:
Steel, Zinc Plated
Load Capacity:
200 kg
Supplied:
Assembled
Product Type:
Light Duty Skate Wheel Conveyors
Skate Wheel Material:
Plastic