Roller Bars for Light Loads


£339.99 Inc VAT (20%)

See all variants from £339.99


Description unavailable

Feature Attributes

Product Type:
Roller Tracks
Roller Diameter (D):
50 mm
Roller Material:
Nylon
Supplied:
Assembled
Width:
60.5 mm
Height:
60 mm
More attributes