Side Guide Rail for Skate Wheel Conveyor, Double Sided


Select
£224.99 Inc VAT (20%)


See all variants from £224.99


Description unavailable

Feature Attributes

Product Type:
Accessories for Conveyors
Supplied:
Flat Pack
Material:
Tubular Steel, Zinc Plated
Diameter:
25 mm
Model With Side Guide:
Straight On Both Sides
Adjustable Height Range:
50 - 130 mm