Side Guide Rail for Skate Wheel Conveyor, Single Sided


Select
£139.99 Inc VAT (20%)


See all variants from £139.99


Description unavailable

Feature Attributes

Product Type:
Accessories for Conveyors
Supplied:
Flat Pack
Diameter:
25 mm
Material:
Tubular Steel, Zinc Plated
Model With Side Guide:
Straight On One Side
Adjustable Height Range:
50 - 130 mm