Small Roller Conveyors - Aluminium Frame with Plastic Rollers


Select
Select
£699.99 Inc VAT (20%)


See all variants from £699.99


Description unavailable

Feature Attributes

Product Type:
Small Roller Conveyors
Supplied:
Assembled
Overall Height:
61.5 mm
Roller Diameter (D):
20 mm
Frame Design:
Aluminium
Spacing:
25 mm
More attributes