Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Conveyor Rollers
Steel Conveyor Roller, Roller 50mm, Sprung Axle
By GURA
Reset
Clear All
Casing Length
Select
See all variants from
£79.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£79.99
Description unavailable
Feature Attributes
Supplied:
Assembled
Product Type:
Conveyor Rollers
Roller Diameter (D):
50 mm
Material:
Steel
Roller Diameter:
50 mm
Axle Diameter:
10 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome