1. Computers & Electronics/
  2. Monitors & Displays/
  3. CPU Stands, Monitor Mounts & Keyboard Shelves
Monitor Riser Stand With Drawer

Monitor Riser Stand With Drawer


Select
See all variants from
£33.99

Inc VAT (20%)

See all variants from £33.99

Description unavailable

Feature Attributes

Height:

168 mm

Mounting Type:

Desk

Weight:

1.6 kg

Adjustability:

Yes

Colour:

Black

Number of Screens/Laptops:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome