700kg Powered Counter Balanced Crane

Order Code: ZT1172449P

£12,999.99 Inc VAT (20%)
£13,499.993.5% off


Description

The Warrior 700 is a counterbalanced floor crane with added power for handling and transporting heavy loads up to 700kg.

This electric floor crane has a compact 763mm width and powered drive so it can be easily manoeuvred into position on congested sites. Ideal for handling industrial equipment, stacks of building materials and unitized glazing when fitted with a vacuum lifter, the Warrior 700 has supportive struts on its base and can travel at a speed of up to 2.5km/h with a load.

With a convenient on-board battery charger, the Warrior 700’s powered boom can move up and down as well as telescoping in and out for precisely lifting loads from the ground up. This floor crane takes the strain out of lifting to a height of 3.3 metres and has a maximum reach of 2.3 metres (at 200kg capacity).

Key features

Capacity: 700kg (minimum extension)/ 200kg (maximum extension)
Dimensions: 1670mm (h) x 763mm (w)
Maximum hook height: 3300mm
Maximum reach: 2322mm
Boom type: hydraulic with manual third section
Weight of crane: 650kg
24V/70AH battery
Integral battery charger
Maximum speed with load: 2.5km/h

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome