ALU1 Aluminium Gantry Cranes with Electric Chain Hoist


£16,999.99 Inc VAT (20%)

See 2 Product Variants
£16,999.99

Description


Description unavailable

Feature Attributes

Product Type:
Mobile Gantry Cranes
Supplied:
Flat Pack
Operating Voltage:
400 V / 50 Hz
Material:
Aluminium
Suspension Height Range:
2170 - 3020 mm
Side Support Width:
2000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome