Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Lifting Equipment
Cranes
Aluminium Gantry Cranes with Spur Gear Block and Tackle Unit
By VETTER
Reset
Clear All
Load Capacity
Select
See all variants from
£11,999.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£11,999.99
Description
Description unavailable
Feature Attributes
Product Type:
Mobile Gantry Cranes
Supplied:
Flat Pack
Material:
Aluminium
Suspension Height Range:
2170 - 3020 mm
Overall Height:
2550 - 3400 mm
Side Support Width:
2000 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome