Balanced Crane Forks with Width Adjustment Using Spindle


£2,799.99 Inc VAT (20%)

See 5 Product Variants
£2,799.99

Description


Description unavailable

Feature Attributes

Product Type:
Crane Forks
Material:
Painted,Steel
Supplied:
Assembled
Colour:
Pure Orange
Load Centre:
680 mm
Effective Height Up To:
1750 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome