Engine Crane 1 Tonne and Load Leveller

Order Code: ZT5359231S

£269.99 Inc VAT (20%)


Description

Elevate your workshops capabilities with the Engine Lifting Bundle a powerful combination of a 1 tonne hydraulic engine crane and a heavy-duty load leveller. This dynamic duo is engineered to take the hassle out of lifting positioning and transporting heavy engines and machinery with unmatched precision and ease. The 1 tonne hydraulic engine crane is built to handle even the toughest lifting tasks providing the strength and control you need. With a robust 1-tonne capacity it effortlessly lifts engines out of vehicles whether youre working on cars trucks or motorcycles. The cranes hydraulic pump ensures smooth efficient lifting while the long handle offers easy operation enabling you to raise loads to a maximum height of 204cm. Its four adjustable jib positions allow you to fine-tune the lift for different angles giving you complete control over positioning the engine. When not in use the foldable legs reduce the cranes footprint making it easy to store while the six heavy-duty wheels ensure smooth mobility even when fully loaded allowing you to move the crane effortlessly around your workshop. The heavy-duty load leveller designed to work in tandem with the crane adds an extra layer of precision to your lifts. Attaching securely between the engine crane and the engine the leveller helps keep loads perfectly balanced during lifting and positioning. With an impressive 900kg (2000lbs) capacity the leveller features an adjustable handle that allows you to fine-tune the loads centre of gravity ensuring stability and preventing strain on your equipment. Its 33cm chain length and adjustable hole distances (25cm 28cm and 31cm) offer versatility for different engine sizes and configurations making it easy to align and secure engines or other heavy components. Both the engine crane and load leveller are constructed from high-quality powder-coated steel providing exceptional durability and resistance to wear rust and heavy use. This ensures they remain reliable and robust over time even in the most demanding environments. Whether youre a professional mechanic or a DIY enthusiast this Engine Lifting Bundle is the ultimate solution for handling heavy loads with ease precision and safety. Streamline your workflow reduce manual strain and make your workshop more efficient with this essential lifting combo. Product Features: * Impressive Weight Capacity * Hydraulic Pump Handle * Adjustable Levelling Beam * 4 Convenient JIB Positions * Compact Folding Legs Engine Crane Specifications: * Colour: Black & Orange * Material: Powder Coated Steel * Weight: 56.4kg * Height (when folded) : 1550mm/155cm/61 * Width (Widest Point) : 927mm/92.7cm/36.5 * Width (Narrowest Point) : 660mm/66cm/26 * Length of legs: 1470mm/147cm/57.9 * Lifting Capacity: 1 Tonne/1000kg * JIB Positions: 4 Load Leveller Specifications: * Colour: Orange * Material: Powder coated steel * Weight: 5.7kg * Height: 520mm/52cm/20.5 * Width: 500mm/50cm/19.7 * Depth: 50mm/5cm/2 * Chain Length: 330mm/33cm/13 * Hook Opening: 20mm/2cm/0.8 * Weight Capacity: 900kg/2000lbs * Distance Between Holes: 25cm 28cm & 31cm Box Contents: * 1 x Heavy Duty Engine Crane * 1 x Stable Engine Load Leveller

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome