Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Lifting Equipment
Cranes
Praktikus PW Wall Mounted Jib Crane with HF Electric Chain Hoist
By VETTER
12 Variants From
£5,999.99
Inc VAT (20%)
See 12 Product Variants
£5,999.99
Description
Description unavailable
Feature Attributes
Product Type:
Wall Mounted Jib Cranes
Overall Height:
940 mm
Supplied:
Flat Pack
Swivel Range:
180°
Operating Voltage:
400 V / 50 Hz
Control Voltage:
24 V
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome