Rkpk Aluminium Gantry Crane


£4,599.99 Inc VAT (20%)

See all variants from £4,599.99

Description


Description unavailable

Feature Attributes

Product Type:
Mobile Gantry Cranes
Material:
Aluminium
Wheel Fittings:
Swivel Wheel with Brake
Overall Height:
2099 - 3050 mm
Additional Features:
Mobile
Side Support Width:
1730 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome