Aluminium Clothes Hook 330M White Powdercoated

Order Code: ZT3109583S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

White, powder coated, wall mounted clothes hook with 14 hanger spaces. The classic waterfall sloping design. Made from aluminium these are designed to last a long time and they are incredibly reliable.
PRODUCT FEATURES
Plastic (PA) coating
Durable and weather resistant
Wall mounted
15kg max load bearing.
Length: 30mm

See full description
Specifications for Aluminium Clothes Hook 330M White Powdercoated
  • Material
    Aluminium
  • Length
    30mm
  • Product Type
    Clothes Hook
  • Colour
    White
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome