Aluminium Flexible Hooks


£4.49 Inc VAT (20%)

See all variants from £4.49

Description

These combine the flexibity of a hook that can be either wall or ceiling mounted; when wall mounted it can also be used as an integrated shelf bracket. In aluminium with red plastic end cap.
PRODUCT FEATURES
Uncoated aluminium
Comes with pre-drilled holes
Suitable for fixing to wall or ceiling
30kg max load bearing.
Length: 12mm

See full description

Feature Attributes

Length:
12 mm
Colour:
Red
Material:
Aluminium
Product Type:
Hook
Finish:
Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome