Sapphire Premium Shelf Kit 1800X900X450 (5 Shelves) 275kg

Order Code: ZT3109556S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

This excellent boltless shelving kit offers an attractive shelving unit that can be used for offices, utility rooms, garages and sheds, in fact anywhere you need to quickly install a sturdy shelving unit.
PRODUCT FEATURES
Colour: Blue
Unique boltless assembly.
Dimensions: 1800mm x 900mm x 450mm.
Epoxy coated frame.

See full description
Specifications for Sapphire Premium Shelf Kit 1800X900X450 (5 Shelves) 275kg
  • Product Type
    Shelving Kit
  • Colour
    Blue
  • No. of Shelves
    5
  • Number of Shelves
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome