Sapphire Stainless Steel Uprights


£14.99 Inc VAT (20%)

See all variants from £14.99

Description

The Twin Slot ‘Shelf-Lok' system combines adjustability with strength and versatility. The system comprises a wall fixed twin slot steel upright to take a range of steel ‘U' brackets for supporting various types of shelves. Medium and heavy duty brackets are also available for supporting heavier loads. The components are fabricated from 1.5mm thick steel and are finished in Dupont Alesta AMTM anti-microbial powder coating. White, brown, black, chrome, silver and stainless steel finishes are available.
PRODUCT FEATURES
Colour: Stainless Steel
Suitable for any size twin slot bracket.
Anti-microbial finish.
Designed with strength in mind.

Feature Attributes

Material:
Steel
Product Type:
Upright
Colour:
Silver
Thickness:
1.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome