White Medium Duty Shelf Bracket 370MM

Order Code: ZT3109606S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

The ProSolve twin slot 'Shelf-Lok' system combines adjustability with strength & versatility. The 370mm White Medium Duty Twin Slot Bracket is fabricated from 1.5mm thick steel and are finished in Dupont Alesta AM anti-microbial powder coating.
PRODUCT FEATURES
Colour: White
Suitable for commercial applications
This bracket is slightly wider for increased strength.

See full description
Specifications for White Medium Duty Shelf Bracket 370MM
  • Product Type
    Shelf Bracket
  • Length
    370mm
  • Material
    Steel
  • Colour
    White
  • Duty
    Medium
  • Thickness
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome