Folding Cylinder Trolleys


£439.99 Inc VAT (20%)

See all variants from £439.99

Description

Strong steel frame.Two folding braked 75mm dia. swivel castor supports provide stable handling, and saves storage space.Suitable for oxygen and acetylene cylinders 140 - 300mm dia.Includes cylinder safety securing chain.On two 200mm dia. wheels.Single or twin cylinder capacity.

Feature Attributes

Wheel Diameter:
200 mm
Frame Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome