1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Hand Trucks & Dollies/
  4. Cylinder Trolleys
Gas Cylinder Lifting Trolleys

Gas Cylinder Lifting Trolleys


Select
See all variants from
£629.99

Inc VAT (20%)

See all variants from £629.99

Description

A combined cylinder trolley and lifting cradle with 50mm dia. eyelet.2 sizes: 180-230mm or 230-305mm max. cylinder dia.412260 is suitable for BOC sizes G (3400 ltrs.) and J (6800 ltrs.) oxygen gas bottles.412261 is suitable for BOC size J (6800 ltrs.) oxygen gas bottles.Top and bottom steel cylinder retention chains.On 200mm dia. solid rubber wheels.Red epoxy painted steel.150kg capacity.Made in UK.

Feature Attributes

Wheel Type:

Solid Rubber Tyres

Wheel Diameter:

200 mm

Weight Capacity:

150 kg

Colour:

Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome