Fits up to 4 cylinders (140mm dia. max.) , or 1 cylinder (370mm dia. max.) .Zinc plated finish.Min. cylinder dia. 100mm.On 260mm dia. puncture proof polyurethane foam tyred wheels.UK made.H x W x D: 1090 x 430 x 470mm.
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier Learn more.