Illuminate and protect wrapped/unwrapped ambient food and drink with CED's rectangular shaped Kubus self help ambient multi deck. This 4/1 GN size tiered ambient well display fits into a countertop and the self help superstructure is made from bright polished steel and alluminum rectangular profiles, with flat, toughened glass sneeze screen and side glass protection to the customer side of the display. The display features 3 no.toughened glass display shelves, adustable in both height and angle, for increased ambient product display area within a minimum space. The front edge of each shelf features a product stop and 40mm tall 'point of sale' display/ticket strips. The 3/1 GN ambient well area below the shelves provides further merchandising and modular removable steel deck plates within, make for easier cleaning. Product illumination is from diffused lighting in the rectangular profile gantry, which also houses a push button switch. The display is open to the rear for easier operator restocking access. The display comes complete with lifting kit and a 2M lead and plug top for installation.