Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Dollies
Aluminium Dollies
By WAGNER - SYSTEM GMBH
Reset
Clear All
Platform Length
Select
See all variants from
£113.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£113.99
Description
Description unavailable
Feature Attributes
Product Type:
Plant Trolleys
Wheel Type:
Plastic
Wheel Diameter:
50 mm
Load Capacity:
100 kg
Supplied:
Assembled
Platform Material:
Aluminium, Ribbed
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome