Dolly with Rubber Top


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Colour:
Blue
Material:
Steel
Overall Height:
201 mm
Capacity:
400 kg
Wheel Diameter:
125 mm
Wheel Type:
Thermoplastic Elastomer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome