Euro Container Dollies with Rubber Surface


£269.99 Inc VAT (20%)

See 2 Product Variants
£269.99

Description


Description unavailable

Feature Attributes

Colour:
Blue
Material:
Welded Steel
Capacity:
200 kg
Wheel Diameter:
100 mm
Finish:
Powder-coated
Number of Wheels:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome