Furniture Mover, Hydraulic, Pack Of 2, Max. Load 2000 Kg, Lift 200mm
Hover to enlarge the image

Furniture Mover, Hydraulic, Pack Of 2, Max. Load 2000 Kg, Lift 200mm

Order Code:
MPN:

Product Description

Furniture mover, hydraulic, pack of 2, max. load 2000 kg, lift 200 mm. Supplied = assembled. Lift = 200 mm. Max. load = 2000 kg. Frame material = steel. Frame colour = light blue RAL 5012. Width = 660 mm. Height = 1000 mm. Depth = 420 mm. Wheel diameter = 150 mm. Wheel fittings = heavy duty wheels. Wheel bearing = ball bearing. Wheel type = non-marking. Finish = zinc plated and powder coated. Footplate width = 590 mm. Footplate depth = 80 mm. Lifting range = 8 - 200 mm. Product type = furniture transport units. Application = diverse. Ideal for moves, maintenance or fitting. Non-marking wheel tyres for protecting carpets and floors. Completely assembled and ready for immediate use. Ship heavy goods quickly and safely: Slide the paddles under the goods to be transported, adjust the top rests and tighten the belts. Then lift the load to the same height on both sides - finished. The furniture mover is also plastic coated and features ball bearing mounted heavy duty wheels. Included in delivery Two transporters with hydraulic lifting units and a fixed restraint strap. Strap length 8 m. Handles for steering wheels directly.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome