KM221 Pallet Dollies, 2 Swivel Castors and 2 Fixed Castors


£699.99 Inc VAT (20%)

See all variants from £699.99

Description


Description unavailable

Feature Attributes

Wheel Type:
Solid Rubber Tyres
Finish:
Powder Coated
Wheel Diameter:
200 mm
Load Capacity:
800 kg
Product Type:
Dollies
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome