KM222 Pallet Dollies, 2 Swivel Castors and 2 Fixed Castors


£999.99 Inc VAT (20%)

See all variants from £999.99

Description


Description unavailable

Feature Attributes

Wheel Diameter:
200 mm
Wheel Type:
Solid Rubber Tyres
Load Capacity:
800 kg
Product Type:
Dollies
Finish:
Powder Coated
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome