Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Dollies
Linkable 600 X 400 Dolly
By Loadhog
Order Code:
ZT3426370S
£35.99
each
Inc VAT (20%)
£2,699.25 minimum order value
£39.99
10% off
Add to basket
Minimum order quantity: 75.
Get it in
15-25
working days
Available
GBP
2699.25
https://www.zoro.co.uk/shop/storage-and-handling/dollies/linkable-600-x-400-dolly/p/ZT3426370S
Add to quotation
View all Dollies
Description
DOLLY 64 - 300KG - BLACK - 600X400 - 100MM PP WHEEL
This product is
Made to Order
which is Non-Returnable,
please see our
returns policy
for more information.
Tags:
#ReducedPrice
Specifications
Specifications for Linkable 600 X 400 Dolly
Load Capacity
300kg
Colour
Black
Product Type
Dolly
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome