Mesh Panel Roll Containers


Select
£369.99 Inc VAT (20%)


See all variants from £369.99


Description unavailable

Feature Attributes

Load Capacity:
500 kg
Wheel Diameter:
100 mm
Wheel Type:
Polypropylene
Supplied:
Flat Pack
Mesh Material:
Tubular Steel Construction
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome