Mesh Panel Steel Transport Dolly


£449.99 Inc VAT (20%)

See 2 Product Variants
£449.99

Description


Description unavailable

Feature Attributes

Wheel Diameter:
100 mm
Load Capacity:
500 kg
Wheel Type:
Polypropylene
Supplied:
Flat Pack
Mesh Size of Base:
55x260mm
Roll Container Model:
3-sided
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome