Pallet Dolly Aluminium Profile, LxWxH 1240 X 840 X 325mm

Order Code: ZT2744549S

£729.99 Inc VAT (20%)


Description

Pallet dolly made of aluminium profile, LxWxH 1240 x 840 x 325 mm, 1+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 350 kg. Length = 1240 mm. Width = 840 mm. Height = 325 mm. Platform length = 1230 mm. Platform width = 830 mm. Loading height = 164 mm. Frame material = aluminium. Platform material = aluminium. Wheel type = non-marking polyurethane. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel diameter = 100 mm. Wheel bearing = ball bearing. Colour = aluminium silver. Finish = anodised. Fittings = corner braces. Feature = mobile, non-marking tyres. Product type = dollies. Pallet trolley - pallet dolly for the transport of pallets 1200 x 800 mm. High quality swivel castors made of polyurethane, 100 mm, grey and non marking. 2 swivel castors with wheel stop, two fixed castors. Supplied flat pack - easy self-assembly.

See full description
Specifications for Pallet Dolly Aluminium Profile, LxWxH 1240 X 840 X 325mm
  • Wheel Diameter
    100mm
  • Product Type
    Dollies
  • Wheel Type
    Non-Marking Polyurethane
  • Load Capacity
    350kg
  • Finish
    Anodised
  • Colour
    Aluminium Silver
  • Wheel Bearing
    Ball Bearing
  • Platform Material
    Aluminium
  • Platform Length
    1230mm
  • Frame Material
    Aluminium
  • Length
    1240mm
  • Height
    325mm
  • Width
    840mm
  • Features
    Mobile, Non-Marking Tyres
  • Fittings
    Corner Braces
  • Platform Width
    830mm
  • Loading Height
    164mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome