Plastic Dollies with and without Raised Lips


£109.99 Inc VAT (20%)

See all variants from £109.99

Description

Capacity 300kg.Durable, slip resistant injection moulded, fibre glass reinforced, plastic platform.Optional load retaining raised lip fitted to three sides and towing hook at one end.Built-in ergonomic carrying handhole.On 75mm dia. polyurethane tyred non marking castors: 2 fixed and 2 braked swivel (399487) , or 2 swivel and 2 braked swivel (399486) .Steel reinforced bars fitted to the underside of the platform.L x W: 670 x 460mm.Weight 6kg.Self assembly required.

Feature Attributes

Weight:
6 kg
Capacity:
300 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome