Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Dollies
Plastic Platform Dollies
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£99.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£99.99
Description
Description unavailable
Feature Attributes
Material:
Plastic
Capacity:
100 kg
Overall Width:
400 mm
Overall Height:
110 mm
Load Capacity:
100 kg
Finish:
Painted
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome