Professional Wheeled Base, Hybrid for Euro Format


£129.99 Inc VAT (20%)

See all variants from £129.99


Description unavailable

Feature Attributes

Product Type:
Dollies
Wheel Type:
Non-Marking Rubber
Wheel Diameter:
100 mm
Load Capacity:
250 kg
Wheel Fittings:
4 Swivel Castors
Frame Material:
Plastic, Metal
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome