Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Dollies
Professional Wheeled Base with Swivel Castors
By EUROKRAFTbasic
See all variants from
£99.99
Inc VAT (20%)
See all variants from
£99.99
Description unavailable
Feature Attributes
Product Type:
Dollies
Wheel Diameter:
100 mm
Load Capacity:
250 kg
Platform Length:
600 mm
Supplied:
Assembled
Frame Material:
ABS Plastic
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome