Capacity 300kg.Exterior L x W x H - 595 x 395 x 195mm.Interior L x W - 560 x 360mm.Suitable for use with 600 x 400mm stack/nest containers.Made from recycled polyethylene material.Heavy duty durable plastic moulding.Suitable for use in temperatures from -30°C to +80°C.On four swivel 100mm dia. nylon castors.Weight 4.5kg.Colour black.