Roll Container with Mesh Panels, Wooden Transport Dolly


£269.99 Inc VAT (20%)

See all variants from £269.99


Description unavailable

Feature Attributes

Wheel Diameter:
100 mm
Load Capacity:
500 kg
Wheel Type:
Polypropylene
Finish:
Zinc Plated
Supplied:
Flat Pack
Mesh Material:
Tubular Steel Construction
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome